Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Monitoring relay
  • Features: Temperature monitoring of the motor winding (max. 6 PTC) with fault latch for temperature sensors in accordance with DIN 44081/Test function with integrated test or reset button/Basic function (Off)/Short-circuit monitoring of the thermistor circuit (+ K)/Zero-voltage protection (+ N)/Short-circuit monitoring and zero-voltage protection (+ K + N)
  • 2 x change over contacts
  • 24-240 V AC/DC
  • Terminal connection

Motor temperature monitoring relay TELE G2TFKN02 24-240VAC/DC - 2390110

Item number: 104213
EAN: 9008662002517
Corresponding accessories
Technical details

Monitoring relay

Temperature monitoring

Knobs

2 x Changeover contact

24-240 V AC/DC

750 VA (3 A/250 V AC)/1250 V (5 A/250 V AC)

22.5 mm

90 mm

108 mm

DIN-rail 35 mm

Screw terminals

-25 °C

55 °C

IP20
IP40

Product description
Motor temperature monitoring relay TELE G2TFKN02 24-240VAC/DC - 2390110
The GAMMA G2TFKN02 24-240VAC/DC - 2390110 motor temperature monitoring relay from TELE monitors the temperature of the motor winding (max. 6 PTC) and the thermistor circuit for short circuits. With these features, the monitoring relay provides optimum protection. The proven terminal connection of the G2TFKN02 24-240VAC/DC temperature monitoring relay ensures the wiring of your system is normal. Monitoring relays are used in all areas of electrical switchgear technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0