Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIRIUS motor starter (fail-safe) High Feature
  • Electronic switching
  • 0.37...1.1 kW
  • Tripping current: 0.9...3 A
  • PL to ISO13849-1: PL e/Cat. 4
  • SIL to IEC 61508: SIL 3
  • Control voltage: 24 V DC
  • Protection rating: IP20
  • Connection: plug contact

     

    ***Returns are only possible in unopened condition***

motor starter Siemens SIRIUS High Feature - 3RK1308-0CC00-0CP0

Item number: 110652
EAN: 4047621012261
Technical details

Motor starter

Direct starter

3

4

3

500 V

1.1 kW

0.9...3 A

24 V DC

6 kV

30 mm

142 mm

150 mm

Plug contact

-25 °C

60 °C

IP20

Product description
motor starter Siemens SIRIUS High Feature - 3RK1308-0CC00-0CP0
The SIRIUS 3RK1308-0CC00-0CP0 fail-safe motor starter from Siemens fulfils the safety requirements in accordance with ISO13849-1 PL e category 4 and is characterised by its narrow width of 30 mm, Which significantly reduces the space required in the control cabinet. The reversing starter with a setting range of 0.9...3 A and a control voltage of 24 V DC is the optimum solution for systems with safety requirements and motors up to 1.1 kW. The 3RK1308-0CC00-0CP0 motor starter is connected via plug contact and can be mounted on a DIN-rail 35 mm.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0