Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Modular temperature and process controller
  • with programming function
  • measurement input: 1 x analogue
  • output: 1 x analogue and 2 x Relays
  • 1 x binary input / 1 x binary input or output
  • supply voltage: 230 V AC
  • ambient temperature: -10... 55 °C
  • LCD display
  • dimensions: 96 x 96 mm
  • Enclosure: Plastic
  • Protection rating: IP65/IP20
  • Panel mounting

Modular Temperature and process controller JUMO meroTRON 104 703054/8-09-00-00-00-00-00-23/000 - 30060085

Item number: 111768
EAN: 4053877030591
Technical details

Temperature and process controller

Process control
Temperature control
Timer

LCD

Buttons
USB

110-240 V AC

3

analogue

binary

binary

4

Relay

Relay

binary

analogue

96 mm

96 mm

Panel mounting

Push-in

-10 °C

55 °C

Front IP65/Rear IP20

USB

CE
UKCA

Product description
Modular Temperature and process controller JUMO meroTRON 104 703054/8-09-00-00-00-00-00-23/000 - 30060085
The meroTRON 104 703054/8-09-00 -00-00-00-00-23/000 - 30060085 from JUMO, with dimensions of 96 x 96 mm, is used for process control and the regulation of liquids and gases in heat-generating systems. As a modular single- two-channel controller with PLC function, the Temperature and process controller can be configured. The process controller has two universal analogue inputs (for resistance thermometers, thermocouples, current, Voltage, resistance transmitters, resistance/potentiometers), one analogue output, one digital input, one switchable digital input/output, and two relay outputs (normally open, 3 A). The digital inputs are designed for connecting a potential-free contact. The digital output provides a logic signal of 0/14 V. The LCD display for actual/setpoint values and user guidance consists of two four-digit 7-segment displays and a two-digit 26-segment display, all of which are displayed in multiple colours. In the meroTRON 104 703054/8-09-00-00-00-00-00-23/000 temperature controllers and process controllers - 30060085, the linearisation curves for the standard transmitters are already stored. A setup programme for configuration on a PC is available separately. The power supply range is 230 V AC and the electrical connection is made via a removable push-in Clamp. The meroTRON product series is the successor to the dTron series.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0