Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Modular process display
  • Input: 1 x 4-20 mA/1 x frequency input
  • Output: 4-20 mA/open-collector
  • Display: LCD with digital analog display
  • Power supply: 12-32 V DC
  • Dimensions: 110 x 110 x 71.4 mm
  • Ambient temperature: -10-70°C
  • Mounting: control cabinet (panel cut-out 99.06 x 99.06 mm)

Modular process display GF Signet 9900 - 159001695

Item number: 106742
EAN: 4250738148598
Corresponding accessories
Technical details

Process display

LCD display backlight

4-20 mA
Frequency input

Open collector
4-20 mA

12-32 V DC

110 mm

110 mm

71.4 mm

99.06 x 99.06 mm

PBT

-10 °C

70 °C

CE
RoHS
UL
cUL
FCC

Product description
Modular process display GF Signet 9900 - 159001695
The Signet 9900 - 159001695 from GF offers the ability to monitor all sensors that emit a 4-20mA signal. This includes many different sensors, including flow, pH/ORP, conductivity/resistance, salinity, pressure, temperature, level, solute oxygen and other sensors. It is suitable for mounting in the control cabinet and can also be used as a batch controller, if a batch module and a relay module are installed. The bright LCD display with large numbers enables the reading of the data from 4 to 5 times further away. The Signet 9900 - 159001695 can be very easily supplemented with plug-in modules. This includes the new mode, as well as relay direct conductivity/resistance, H-COMM, batch, 4-20 mA output, and a PC-COMM configuration tool. For quick and simply programming, the unit can be used with standard values, or supplemented with text, adjustable minimum and maximum scale settings, units and decimal places. The base unit includes a 4-20mA output. An additional 4-20mA output can be added with an optional module.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0