Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Master cable for power supply and sensor/actuator data transmission
  • 3 x 0.75 mm² and 4 x 0.34 mm²
  • Drag chain compatible
  • Halogen-free
  • Flame resistant
  • Black PUR outer jacket
  • Packaging unit: Sold by the meter

     

    *** This item is excluded from cancellation and return, as it will be individually cut to length for your purchase. ***

Master cable LAPP UNITRONIC SENSOR Li9Y11Y 3X0,75+4x0,34UL - 7038880

Item number: 102808
EAN: 4044774870823
Corresponding accessories
Corresponding accessories
Technical details

Master cable

3 + 4

0.75 + 0.34 mm²

yes

yes

Sold by the meter

300 V

2000 V

black

6.6 mm

10 x cable Ø

5 x cable Ø

PUR

-40-80 °C

-5-80 °C

CE
RoHS
cRUus
UKCA

Product description
Master cable LAPP UNITRONIC SENSOR Li9Y11Y 3X0,75+4x0,34UL - 7038880
Master cable 7038880 - UNITRONIC SENSOR Li9Y11Y 3x0.75+4x0.34UL by LAPP for sensor-/actuator- data transmission and power supply with black PUR outer jacket. The unshielded and drag chain compatible master cable 7038880 - UNITRONIC SENSOR Li9Y11Y 3x0.75+4x0.34UL has 3 x 0.75 mm² for power supply and 4 x 0.34 mm² for signal cables.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0