Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Main contactor
  • Construction size S00
  • AC-3
  • 3 kW/400 V
  • Auxiliary contacts: 1 x normally open contact
  • Control voltage: 230 V AC 50/60 Hz
  • Spring-loaded connection

Main contactor Siemens SIRIUS 3RT2015-2AP01

Item number: 105609
EAN: 4011209785212
Corresponding accessories
Corresponding accessories
Technical details

Main contactor

1 x NO

S00

3 kW

690 V

230 V AC

6 kV

750 1/h

45 mm

69.5 mm

73 mm

Cage clamp

Cage clamp

-25 °C

60 °C

IP20

CE
VDE
EAC
CCC
UL
ABS
CSA
RCM
KC

Product description
Main contactor Siemens SIRIUS 3RT2015-2AP01
The compact 3RT2015-2AP01 main contactor from Siemens can be used up to an output of 3 kW for AC-3/400 V The main contactor from the brand SIRIUS operates with a control supply voltage of 230 V AC and has a normally open contact as an auxiliary contact, as well as a practical spring-loaded connection. Due to its S00 size, the main contactor 3RT2015-2AP01 is suitable for all load feeders with the 3RV2011 and 3RV2311 circuit breakers for motors and starters. The main contactor is used in automation and control systems, especially for controlling motors and systems and when switching on electric heaters.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0