Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Magnetic safety switch
  • Contacts: 2 normally open
  • Connection: 4-pin M8 connector
  • Supply voltage: 24 V DC
  • Switching distance: 3 mm
  • Design: rectangular
  • Dimensions: 42.8 x 26 x 13 mm
  • Protection rating: IP65/IP67

Magnetic safety switch Pilz 506411

Item number: 113481
EAN: 4046548066791
Corresponding accessories
Corresponding accessories
Technical details

Ssafety sensor (magnetic)

PSENmag

coded

3

19

3 mm

inc. actuator

260 ms

PL e/4

SIL 3

20 years

19.2 V

28.8 V

DC

2 x OSSD

100 mA

Rectangular

26 mm

42.8 mm

13 mm

Connector M8 (4 pole)

0.15 m

PBT

-25 °C

60 °C

IP65
IP67

EN ISO 13849-1:2015
EN IEC 62061

CE
EAC
cULus
TÜV
UKCA

Product description
Magnetic safety switch Pilz 506411
The Pilz PSEN ma1.1p-10 / PSEN1.1-10, with order number 506411, is a set comprising a non-contact magnetic safety switch and a matching Actuator. The sensor has two normally open contacts and is connected via a four-pin M8 connector. The switching distance is 3 mm. The rectangular PBT enclosure measures 42.8 x 26 x 13 mm and has protection ratings of IP65 and IP67. The safety switch is not suitable for series connection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0