Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electromagnetic flow meter
  • Medium: conductive liquids
  • Measurement range: 0.53-266.35 l/min
  • Measurement accuracy: ± 1 %
  • Reproducibility: ± 0.5%
  • Max. operating pressure: 10 bar at 23°C
  • Process temperature range: 0-60°C
  • Digital outputs: 2 (Frequency up to 1,500 Hz
  • S3L)
  • Analog outputs: 1 (4-20 mA)
  • Protection rating: IP65
  • Power cable: 7.6 m (2-wire/shielded)
  • Output signal cable: 7.6 m (5-wire/shielded)
  • Configuration via Bluetooth

Magnetic-inductive flow meter GF Signet FlowtraMag GF2581 - 159001970

Item number: 106705
EAN: 4250738154827
Technical details

Magnetic-inductive flow meter

0.53-266.35 l/min

266.35 l/min

Bluetooth

lliquid media (conductivity >= 20 µS/cm)

12 V

32 V

DC

10 bar

PVC screw fitting DN25 1"

Terminal block

Pipe: PVC, electrode: Titanium, O-rings: FKM

PVC

-10 °C

60 °C

0 °C

60 °C

IP65

Bluetooth

CE
RoHS
UL
cUL
FCC

Product description
Magnetic-inductive flow meter GF Signet FlowtraMag GF2581 - 159001970
The Signet FlowtraMag GF2581 - 159001970 from GF is an electromagnetic flow meter that is made of plastic and has been designed for ultra-precise flow measurement. It is thus the ideal solution for industrial applications, in order to achieve a precise measurement result particularly efficiently and simply. The ultra-lightweight enclosure with titanium electrodes has no moving parts whatsoever. Calibrated and certified with a measurement accuracy of ± 1 % of the measured value, the GF Signet FlowtraMag GF2581 - 159001970 features corrosion-resistant materials, with a view to guaranteeing long-term reliability. Here the LEDs indicate the current system status. The GF Config Tool app enables a simple and spontaneous configuration via Bluetooth.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0