Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Machine luminaire
  • Operating voltage: 24 V DC
  • Operating output: 32.4 Watts
  • Colour temperature: white (5,200 K)
  • Illuminated area: 672 x 32 mm
  • Light intensity: 5,700 lx at 0.5 m / 1,665 lx at 1 m
  • Dimensions: 700 x 40 x 10 mm
  • Housing material: aluminium (silver anodised)
  • Protection rating: IP67
  • Connection: 0.3 m cable with M12 connector (3-pole)

Machine luminaire Eickmann Elektronik MB-700-W-KST4

Item number: 106019
EAN: 4250738118805
Corresponding accessories
Corresponding accessories
Technical details

Surface-mounted luminaire

MB

white (5,000 K)

85 Ra

5700 lx

3900 Lumen

24 V DC

32.4 W

700 mm

Connector M12 (3 pole)

0.3 m

III

-25 °C

50 °C

IP67

Product description
Machine luminaire Eickmann Elektronik MB-700-W-KST4
The MB-700-W-KST4 surface-mounted machine luminaire from Eickmann Elektronik offers exceptional technical properties and high durability. With its robust housing made from silver anodised aluminium, it holds the high IP67 protection rating and is as such perfectly suited for use in machine tools. Thanks to the incredibly flat 10 mm construction and a compact length of 700 mm, the MB-700-W-KST4 is perfect for retrofitting onto machines and systems with limited installation space. The machine luminaire has an operating output of 32.4 Watts, and a light intensity of 5,700 lx at a distance of 0.5 m, or 1,665 lx at 1 m. The surface-mounted luminaire is connected via a 0.3 m-long cable with a 3-pole M12 connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0