Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M12 power cable
  • Connector
  • K-coded
  • Straight
  • 5-pole
  • Conductor cross-section: 5 x 1.5 mm²
  • Operating voltage: 600 V AC
  • operating current of each contact: 12 A
  • Sheath material: PUR
  • Cable length: 5 m
  • Protection rating: IP65/67
  • Drag chain compatible

M12 power cable Murrelektronik 7000-P3201-P050500

Item number: 107109
EAN: 4048879738941
Corresponding accessories
Corresponding accessories
Technical details

M12 connector

5

K

straight

600 AC V

12 A

black

8.2 mm

5 m

PUR

FKM/FPM (Viton)

Diecast zinc

-25 °C

85 °C

IP65
IP67

CE
EAC
UKCA

yes

yes

yes

Product description
M12 power cable Murrelektronik 7000-P3201-P050500
The 5-pole 7000-P3201-P050500 M12 power cable from Murrelektronik has a straight connector with K-coding and a length of 5 m. The operating current at each contact is 12 A and the operating voltage is 600 V AC. The high IP65/IP67 protection rating and the durable PUR sheath ensure high chemical and oil resistance, which enables the versatile use of the 7000-P3201-P050500 M12 power cable.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0