Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Main switch
  • Number of poles: 3
  • Max. operating voltage: 690 V AC
  • Rated current: 25 A
  • Max. operating output: 11 kW
  • Mounting: DIN 35 rail
  • Lockable
  • Protection class: IP20
  • Handle colour: black

Lovato Electric GA025A

Item number: 107470
EAN: 8013975177587
Corresponding accessories
Technical details

Main switch

No

Lockable in the 0 (Off) position

3

DIN rail mounting

690 V AC

11 kW

25 A

100000

DIN-rail 35 mm

-25 °C

+55 °C

IP20

EN IEC 60947

CE
EAC
KEMA KEUR
cULus
CCC
UL
CSA
UKCA

Product description
Lovato Electric GA025A
The 3-pole main switch GA025A by Lovato Electric has a host of potential uses, for example, as a maintenance, repair, load, ON/OFF, or main switch. The maximum operating voltage is 690 V AC, the Rated current is 25 A, and the rated operating output is max. 11 kW. The main switch GA025A with black handle is mounted on a DIN 35 rail. Auxiliary contacts as well as neutral conductor and earth terminals can be added as accessories. Typical areas of application for switch disconnectors are industrial facilities, building services technology, and handicrafts.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0