Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • VDE insulated long-nose pliers with cutting edge
  • DIN ISO 57465
  • Hardened cutting edge (approx. 60 HRC)
  • Cutting capacity max .: 1.8 mm
  • Length: 200 mm
Log in and write a review

Long nose pliers Weidmüller FRZ S 200 - 9046380000

2 year warranty Money back guaranty
Item number: 102981
UPC / EAN: 4032248357697
-5 % MSRP: $45.30
$43.04
plus sales tax plus shipping
Shipping today

Technical details
General data

Side cutting
Long nose pliers
Red/Yellow

Electrical data

Yes
1000 V

Mechanical data

8 in.
1/16 in.
200 mm
60 HRC
Steel

Further information

Comfort grip
8203200000

Product description
Long nose pliers Weidmüller FRZ S 200 - 9046380000
The VDE-insulated long-nose pliers FRZ S 200 - 9046380000 from Weidmüller have a hardened cutting edge (approx. 60 HRC) with a cutting capacity of max. 1.8 mm. The long-nose pliers are 200 mm long and standardized according to DIN ISO 5745.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews