Your shopping basket is currently empty
In automation technology the right sensors are important. Because the detection of measured values is the starting point for controlling industrial processes. Depending on the type of application different sensors have to be used. Point level sensors can be recommended for applications in which levels in tanks have to be monitored and checked.
Point-level sensors in automation technology
Detection of levels means that fluid levels of any kind can be checked. This ensures that for example tanks that are filled in an industrial process do not overflow. Depending on the functionality of the sensor used this measurement can be made without any errors even with strong vibration or other adverse conditions.
Point level sensors are for example needed for:
At Automation24, the online shop for automation technology, you will find level sensors alongside a wide range of other sensor solutions. Renowned manufacturers such as ifm, Endress+Hauser, VEGA and WIKA stand for the highest levels of quality, reliability and operational safety – essential requirements for modern sensor technology.
Various sensor types are available for reliable point level detection in containers, tanks and silos. Whether liquids, pastes or bulk materials, the appropriate measuring principle can be selected to suit the specific application.
Depending on the requirements, point levels can also be monitored using alternative sensor technologies such as level sensors, ultrasonic sensors or capacitive sensors.
Prevent accidental tank overfilling with the right level sensor from Automation24. Browse our range now and find the ideal solution for your application.