Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • FLT-SEC-T1+T2-3C-350/25-FM - type 1+2
  • Change-over contact
  • IEC test class I+II/T1+T2/T1/I
  • Operating voltage: 12-250 V AC/125 V DC (200 mA DC)
  • Protection rating: IP20 (only if all terminals are used)
  • Ambient temperature: -40-80 °C
  • Size (H x W): 95.2 x 142.4 mm
  • Conductor cross-section: 2.5-35 mm²
  • Mounting type: DIN-rail (35 mm)

Lightning/surge protection combination PHOENIX 2905470 - FLT-SEC-T1+T2-3S-350/25-FM

Item number: 103418
EAN: 4046356950664
Corresponding accessories
Technical details

Surge current-/overvoltage combination

4

I/II; T1/T2; T1; I

T1/T2; T1

TN-S; TT

L-N; L-PE; N-PE

Optical, Alarm contact

12-250 V AC/125 V DC (200 mA DC)

10 mA-1 A AC/1 A DC (30 V DC)

240/415 V AC (TN-S/TT)

50 (60) Hz

25/100 kA

Changer

95.2 x 142.4 mm

8

DIN-rail 35 mm

Screw terminals

2.5-35 mm²

2.5-35 mm²

-40 °C

80 °C

IP20 (only if all terminals are used)

CE
EAC
KEMA KEUR
cULus
UL
CCA
cUL
CB Scheme
UKCA

Product description
Lightning/surge protection combination PHOENIX 2905470 - FLT-SEC-T1+T2-3S-350/25-FM
The 4-pole type 1 + 2 lightning/surge arrester combination 2905470 - FLT-SEC-T1 + T2-3S-350/25-FM from Phoenix Contact for 3-phase power supply networks with an operating voltage of 12-250 V AC/125 V DC (200 mA DC), is the perfect protection against lightning strikes And overvoltages for power supplies. The IEC test classes I/II, T1/T2, T1 and I lightning/surge arrester combination with high longevity and high performance, works without notice And gently for the entire system. The lightning/surge arrester combination 2905470 - FLT-SEC-T1 + T2-3S-350/25-FM is installed using DIN-rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0