Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Monitoring relay
  • Pump up or minimum monitoring (Pump up)/Pump down or maximum monitoring (Pump down)
  • Time functions: Start-up delay (Delay ON)/Turn-off delay (Delay OFF) fixed 5 s
  • 1 x changeover
  • 230 V AC
  • Terminal connection

Level monitoring relay TELE E3LC10 230V AC - 1341505

Item number: 104214
EAN: 9008662011434
Corresponding accessories
Corresponding accessories
Technical details

Monitoring relay

Level monitoring

2

Power ON delay
Recovery time delay

1

5 s

Knobs

1 x Changeover contact

230 V AC

1250 VA AC1 B300/P300

35 mm

87 mm

65 mm

DIN-rail 35 mm

Screw terminals

-25 °C

55 °C

IP20
IP40

Product description
Level monitoring relay TELE E3LC10 230V AC - 1341505
The ENYA E3LC10 230V AC - 1341505 level monitoring relay from TELE monitors the level of conductive liquids. With this function, the monitoring relay provides optimum protection for your entire system. The proven terminal connection of the E3LC10 230V AC level monitoring relay ensures the wiring of your system is normal. Monitoring relays are used in all areas of electrical switchgear technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0