• RMQ-Titan Label mount for joystick/4-way selector switch actuators
  • Silver
  • 60 x 60 mm
  • Inscription: direction arrows
  • Drilling dimensions: 22.5 mm

Legend plate Eaton 279434 - M22-XCK1

Item number: 100999
EAN: 4015082794347
Technical details

Legend holder

RMQ-Titan

black/silver

4 directional arrows

Square

Product description
Legend plate Eaton 279434 - M22-XCK1
The square-shaped label mount RMQ-Titan 279433 - M22-XCK from Eaton of 60 x 60 mm and drilling dimensions of 22.5 mm is the ideal accessory item for joystick/4-way selector switch actuators. The silver label mount labelled with direction arrows meets all relevant international standards and is suited for worldwide use and applications in all industrial fields.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0