Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Laser distance measurement
  • OUT1: NO/NC programmable
  • OUT2: NO/NC programmable or analogue (4-20 mA/0-10 V scalable)
  • IO-Link
  • DC PNP
  • Range: 0.2-10 m
  • 4-digit alphanumeric display
  • Protection rating: IP67
  • M12 connector

Laser distance sensor ifm electronic O1D100 - O1DLF3KG

Item number: 103205
EAN: 4021179182034
Corresponding accessories
Technical details

Laser distance sensor

Distance sensor

10 m

O1D

0.2-10 m

Laser (red light)

COM 2 (38.4 kBaud)

650 nm

Rectangular

15 (at range 10 m) mm

Buttons

LED indication (4-digit)

18 V

30 V

DC

PNP

200 mA

NO/NC programmable; 4-20 mA or 0-10 V

yes

yes

42 x 45 mm

59 mm

Connector M12 (5 pole)

Diecast zinc

Glass

-10 °C

60 °C

IP67

Factory automation

A

1.1

IO-Link

CE
cULus
UKCA

II

Background suppression

Product description
Laser distance sensor ifm electronic O1D100 - O1DLF3KG
The laser distance sensor O1D100 from ifm electronic has a background suppression > 10-19 m and two programmable switching outputs. The second output can be used alternatively as an analogue output for distance measurement. The laser distance sensor O1D100 has a range of 0.2-10 m. The detection of the object and background is configured via the Teach function. The visible laser light allows for easy alignment. The distance to the object is easily readable on the 4-digit alphanumeric display with the laser distance sensor O1D100. Due to the robust and compact metal housing, the high protection rating of IP67 as well as the precise object detection, the laser distance sensor O1D100 with M12 plug connection is ideally suited for position control in material feed systems and presence monitoring of components from a large distance.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0