Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Isolation amplifier
  • Calibrated measurement range switching
  • Input signal current: 0-20 mA; 4-20 mA
  • Input signal voltage: 0-5 V; 1-5 V; 0-10 V
  • Output signal current: 0-20 mA; 4-20 mA; 0-10 mA; 2-10 mA
  • Output signal voltage: 0-5 V; 1-5 V; 0-10 V; 2-10 V
  • Zero/Span adjustment
  • Supply voltage: 24 V DC
  • Max. operating frequency: 100 Hz/5 kHz (configurable)
  • Setting: DIP switch
  • Connection: Push-in
  • Mounting: DIN-rail 35 mm

Isolation amplifier WAGO 857-400

Item number: 104630
EAN: 4045454471293
Corresponding accessories
Technical details

Signal converter

DIP switch

24 V DC

AC 2.5 kV; 50 Hz; 1 min

100 Hz/5 kHz

Current, Voltage

0-20 mA

0-10 V

Current, Voltage

0-20 mA

0-10 V

6 mm

97.8 mm

94 mm

DIN-rail 35 mm

Push-in

-25 °C

70 °C

IP20

DIN EN 61000-6-2/EN 61000-6-4/EN 61140

CE
UL

yes

Calibrated switching

Product description
Isolation amplifier WAGO 857-400
The 857-400 isolation amplifier from WAGO, with a supply voltage of 24 V DC, ensures safe and error-free signal transmission by safe 3-way isolation of the input signal (current/voltage) from the output signal (current/voltage).

The 857-400 isolation amplifier with a test voltage of 2.5 kV is set via a DIP switch. Errors or signal shifts are compensated by means of zero and span adjustment and the maximum operating frequency can be selected between 100 Hz and 5 kHz. The isolation amplifier is connected via push-in connections and is mounted on 35 mm DIN-rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0