• IOS DUAL HART Communication Bundle
  • HART version: HART 4/5/6/7
  • Interface: Bluetooth v2.0
  • Operating system: iOS
  • Power supply: rechargeable lithium-ion battery via Micro-USB port
  • Material: ABS/rubber
  • Dimensions: 50 x 70 x 20 mm
  • HART cable length: 1.2 m
  • Contents: DevCom.iOS app/HM-BT-DUAL modem/USB cable
Log in and write a review

IOS DUAL HART Communication Bundle ProComSol COM-IOS-DUAL

Item number: 113492
EAN: 4250738189546
1.350,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Technical details

HART modem

Mini-USB

HART

Windows 7/8/10
Android 4.3
Windows Vista
Windows XP
iOS

50 x 70 x 20 mm

Minigrabber

1.2 m

ABS
Rubber

0 °C

50 °C

Bluetooth

CE
RoHS
EMC

Product description
IOS DUAL HART Communication Bundle ProComSol COM-IOS-DUAL
The ProComSol COM-IOS-DUAL is an iOS HART communication bundle for the complete configuration of HART field devices using your own iPhone or iPad. The bundle comprises the DevCom.iOS HART Communicator app, the HM-BT-DUAL Bluetooth dual-HART modem, the complete device description library and a one-year subscription to programme and library updates. The software supports HART 5, HART 6, HART 7, WirelessHART and HART-IP. Device variables and status information can be viewed and edited. Device configurations can be saved as text or PDF files and transferred to devices. The modem enables wireless communication over a distance of up to 100 m and features a rechargeable lithium-ion battery with a USB-C port. The robust enclosure is made of ABS plastic and features a rubber protective cover. The Apple device is not included in the scope of delivery.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0