Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • IO-Link Master
  • PROFINET
  • In/Outputs:16 (configurable)
  • Digital inputs: 12 (IO-Link Port Class A 4 x 2/IO-Link Port Class B 4 x 1)
  • Digital outputs: 12 (IO-Link Port Class A 4 x 1/IO-Link Port Class B 4 x 2)
  • Transmission standard: 100Base-TX
  • Transfer rate: 100 Mbit/s
  • Potection rating: IP65/IP66/IP67
  • Connection voltage supply: M12 L-coding (XD1/XD2)

IO-Link Master ifm electronic AL1402

Item number: 109397
EAN: 4021179322614
Corresponding accessories
Corresponding accessories
Technical details

IO-Link Master

12 (8 Class A/4 Class B)

COM 1/COM 2/COM 3

1.1

100 Mbit/s

Profinet

20-30 V DC

≤ 3.9 A

yes

16 (8 x 2)

11-30

0-5

12

2000

208 x 59.3 x 21 mm

M12 connector

PA

-25 °C

60 °C

IP66
IP65
IP67

IEEE 802.3 10Base-T
IEEE 802.3u 100Base-TX

CE
cULus

Product description
IO-Link Master ifm electronic AL1402
The IO-Link Master AL1402 from ifm electronic with PROFINET interface is an IO-Link Master developed according to automotive manufacturers' AIDA specifications and, through the separation of its automation and IT network, it offers the secure transfer of sensor information, with a transfer rate of 100 Mbit/s. Up to 12 IO-Link sensors can be connected to the IO-Link Master - AL1402, with connection established via M12 plug-in connections. Special features are the adjustable current limitation for each port, the voltage and current measuring at each port for energy monitoring purposes, and the ability to connect actuators up to 2 A.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0