Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • IO-Link-Master
  • PROFINET; TCP/IP JSON
  • 8 IO-Link Ports Class A
  • 16 x DI (8 x 2)/8 x DO
  • 10Base-T/100Base-TX
  • Transfer rate: 10/100 Mbit/s
  • Protection rating: IP65; IP66; IP67

IO-Link Master DataLine ifm electronic AL1302

Item number: 103959
EAN: 4021179312202
Corresponding accessories
Corresponding accessories
Technical details

IO-Link Master

8 (Class A)

COM 1/COM 2/COM 3

1.1

10/100 Mbit/s

Profinet; TCP/IP JSON

20-30 V DC

≤ 3.9 A

yes

16 (8 x 2)

11-30

0-5

8

300 mA

208 x 59.3 x 26 mm

M12 connector

PA

-25 °C

60 °C

IP66
IP65
IP67

IEEE 802.3 10Base-T
IEEE 802.3u 100Base-TX

CE
cULus

Product description
IO-Link Master DataLine ifm electronic AL1302
The IO-Link Master DatatLine - AL1302 from ifm electronic with PROFINET interface offers a more secure transmission of sensor information with a transmission rate of 10/100 Mbit/s by separating your automation and IT network. Up to 8 IO-Link sensors can be connected to the IO-Link Master DataLine - AL1302. The connection is made via an M12 plug connection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0