Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Inductive sensor rectangular
  • Sn = 20 mm [nf]
  • NC/NO programmable
  • DC PNP
  • Protection rating: IP65
  • Connection terminals
  • 5 positions of the active zone possible

Inductive sensor ifm electronic IM5019 - IME3020-FPKG

Item number: 100035
EAN: 4021179130301
Technical details

Inductive sensor

IM

Non flush

20 mm

Rectangular

yes

10 V

36 V

DC

PNP

250 mA

1 x NO/NC programmable

350 Hz

yes

yes

3-wire

40 x 40 mm

121 mm

Terminal block

PPE

PPE

-25 °C

80 °C

IP65

Factory automation

CE
cULus
UKCA

5 positions of the sensing face possible

No accessories

Product description
Inductive sensor ifm electronic IM5019 - IME3020-FPKG
The rectangular inductive sensor IM5019 - IME3020-FPKG from ifm operates as dual voltage design with 20-250 V AC/DC. Thanks to its design the inductive sensor IM5019 - IME3020-FPKG is compatible with many mechanical limit switches and can therefore easily be replaced in case of maintenance. With its 20 mm sensing range with non-flush installation the inductive sensor IM5019 - IME3020-FPKG is the optimum proximity switch for many applications in conveying. The NC or NO output function can be selected via a wire bridge on the unit.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0