Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Inductive sensor Ø 34 mm
  • Sn = 20 mm [nf]
  • NC/NO programmable
  • 20-250 V AC/DC
  • Protection rating: IP65
  • Connection terminals up to 2.5 mm²
  • Incl. mounting clamp

Inductive sensor ifm electronic IB0016 - IBE2020-FBOA

Item number: 100031
EAN: 4021179077927
Corresponding accessories
Technical details

Inductive sensor

IB

Non flush

20 mm

Cylindrical and smooth

yes

20 V

250 V

AC/DC

350 AC (...50 °C)/250 AC (...80 °C)/100 DC mA

1 x NO/NC programmable

25 Hz

2-wire

Ø 34 mm

98 mm

Terminal block

PBT

PBT

-25 °C

80 °C

IP65

Factory automation

CE
cULus
CCC
UKCA

None

Mounting clamp

Product description
Inductive sensor ifm electronic IB0016 - IBE2020-FBOA
The inductive sensor IB0016 - IBE2020-FBOA from ifm operates as dual voltage design with 20-250 V AC/DC. The NC or NO output function can be selected via a wire bridge. Thanks to the 2-wire connection and the sensing range of 20 mm with non-flush installation the inductive sensor IB0016 - IBE2020-FBOA is found in many applications such as car wash lines and conveying systems as limit switch. The mounting clamp supplied with the unit ensures easy and fast installation of the proximity switch. Cabling can be quickly adapted using the end cap that can be angled by 90°.
Customer reviews
Reviews 2
Reviews 0
Reviews 0
Reviews 0
Reviews 0