Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1940 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Inductive dual sensor
  • Sn = 4 mm [nf]
  • 2 x NO
  • DC PNP
  • 500 Hz
  • Protection rating: IP67
  • Dimensions: 33 x 60 x 92 mm
  • Temperature range: -25-80 °C
  • Terminal connection
  • Incl. 2 x washers/2 x cylinder head screw M5 x 18

Inductive dual sensor ifm electronic IN5409 - INE3004DBPKG

Item number: 104421
EAN: 4021179254854
Corresponding accessories
Technical details

Inductive sensor

IND

Non flush

4 mm

Rectangular

yes

10 V

30 V

DC

PNP

100 mA

2 x NO

500 Hz

yes

yes

3-wire

III

33 x 60 x 92 mm

Terminal block

PA

PA

-25 °C

80 °C

IP67

Valve actuators

CE
CCC
UKCA

None

Product description
Inductive dual sensor ifm electronic IN5409 - INE3004DBPKG
The IN5409 - INE3004DBPKG inductive dual sensor from ifm electronic, for monitoring the position of valves and dampers as well as the position notification, operates with a supply voltage of 10 to 30 V DC (according to PELV). Thanks to the high protection rating IP67 and the temperature range of -25 to 80 °C, the sensor with a sensing range of 4 mm with non-flush installation is the optimum proximity switch for use with rotary actuators. The IN5409 - INE3004DBPKG inductive dual sensor is shock and vibration resistant.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0