Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Incremental encoder
  • Hollow shaft open to one side Ø 12 mm
  • Magnetic detection system
  • Resolution: 1-10,000 (factory setting 1,024)
  • Output: HTL/TTL 50 mA
  • IO-Link 1.1
  • Programming options: resolution/rotational direction/HTL/TTL
  • Protection rating: IP65/IP67 (housing side)
  • IP65 (shaft side)
  • M12 connector (5-pole)

Incremental encoder ifm electronic RO3100

Item number: 102721
EAN: 4021179286091
Corresponding accessories
Corresponding accessories
Technical details

Hollow shaft encoder

Magnetic detection system (incremental)

Resolution, Rotational direction, Signal (HTL/TTL)

IO-Link

1-10,000 (factory setting 1,024)

4.75 V DC

30 V DC

HTL; TTL 50 mA

12,000 1/min

Hollow shaft open to one side Ø 12 mm

Connector M12 (5 pole)

Flange: aluminium; housing: stainless steel SS444 (1.4521); connector: stainless steel SS316 (1.4401); display window: PEI

-40 °C

85 °C

IP66
IP65
IP67

CE
EAC
cULus
UKCA

Product description
Incremental encoder ifm electronic RO3100
The incremental encoder RO3100 from ifm electronic has a hollow shaft open to one side with 12 mm diameter for the mechanical connection. The magnetic detection system and the resolution of 1-10,000 (factory setting 1,024) ensure the highest measurement accuracy. The output signal funtction is TTL or HTL 50 mA and is programmable via IO-Link 1.1. The resolution and the rotational direction of ifm electronic RO3100 can also be programmed via the interface. The robust stainless steel housing has a protection rating of IP65/IP66/IP67 and IP65 on the shaft side. The connection is via a 5-pole M12 connector which is both radially and axially usable. Parameterization Service - Order step by step

On the article page (1), you will find the corresponding accessories (2) - including the parameterization service below. Simply click on the service (3) and download the PDF document (4) under Downloads. Place the item in the shopping cart in parallel with your order (5)

Finally, just fill in and send your desired settings to: info@automation24.com. We will take care of everything else here at Automation24!
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0