Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results


Product family highlights:

  • Hydrostatic pressure transmitter
  • Output: 4-20 mA or 4-20 mA HART
  • sensor range: 100 mbar-20 bar (200 m H2O)
  • Accuracy: 0.2 % or 0.1 %
  • Probe diameter: 22/29/42 mm
  • Probe material: stainless steel (316L) with optional PPS coating
  • Seal material: FKM/EPDM
  • Process temperature: -10-70 °C
  • Cable material: PE/FEP/PUR
Configurable

Hydrostatic level transmitter Endress+Hauser Waterpilot FMX21

The Waterpilot FMX21 from Endress+Hauser with a sensor range of 0-20 bar H20 is a submersible, hydrostatic pressure and level sensor. It measures with an accuracy of 0.2 % (optional 0.1 %) using a capacitive, oil-free ceramic measuring cell and can be used in a variety of ways in the process and environmental industries. The device has a robust ceramic sensor and integrated temperature measurement and is certified for drinking water applications. Measuring ranges can be freely adjusted and density-compensated level measurement can be activated via HART. The Waterpilot FMX21 level transmitter is connected via a cable made of PE, FEP, or PUR, with configurable lengths. The sensor is available with international explosion prevention certificates, ship building approvals, and drinking water approvals, and with three external diameters (22, 29, or 42 mm).

Item number: 500056
from 627,00
plus VAT plus dispatch
Are you looking for a different product option for your application?
Use the NEW! Automation24 configurator, choose from numerous options and configure the product that best suits your application!

Configurator

Choose the desired configuration for Hydrostatic level transmitter Endress+Hauser Waterpilot FMX21


plus VAT plus dispatch
Select your options. Then see price and delivery time. After finishing the configuration you can order the product.
Finish selecting your options. Then you can order the product directly.
The product with your selected options is ready to be ordered from the manufacturer.
Order code: {bestellCode}
The configured product will be individually made for you by the manufacturer and is therefore excluded from return. We will dispatch it as quickly as possible.
Parts list
Parts list
Technical details

Electronic level sensor

Relative pressure
Absolut pressure

Water

20 bar

< ± 0.2 %
< ± 0.1 %

DC

4-20 mA
4-20 mA HART

Polyolefin
316L
Ceramic
PPS

FKM
EPDM

-10-70 °C

70 °C

CE
GL
cULus
ATEX
ABS
BUREAU VERITAS
CSA
LRS
ACS
NSF 61
KTW/W270
UKCA
IECEx
NEPSI
INMETRO

Corresponding accessories