Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Humidity sensor
  • analogue outputs: 2x 0...10 V/4-20 mA (configurable)
  • measuring range humidity: 0...100 % RH
  • Measuring range temperature: -10...65 °C
  • Supply voltage: 12...30 V DC
  • Interfaces: USB
  • Dimensions housing (W x H x D): 100.3 x 80 x 45.1 mm
  • Housing material: ABS/Polycarbonate
  • Protection rating housing: IP65/Sensor IP40

Humidity sensor NOVUS RHT XS - 8803556410

Item number: 110591
EAN: 7899850615679
Technical details

Signal conditioner

capacitive

13,5 mm

0-100 % r.F.

-40...65 °C

12-30 V DC

PC
ABS

Housing IP65/Probe IP40

Product description
Humidity sensor NOVUS RHT XS - 8803556410
The RHT XS - 8803556410 humidity sensor from NOVUS is a signal conditioner for relative humidity and temperature. It measures in the ranges 0...100% RH for humidity and -10...65 °C for temperature and has a USB interface. The supply voltage is 12...30 V DC. The enclosure of the RHT XS - 8803556410 with protection rating IP65 is made of ABS and polycarbonate. The sensor is connected to the device via a 3 m long cable.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0