Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Humidity sensor with LCD display
  • analogue outputs: 2x 0...10 V/4-20 mA (configurable)
  • Digital outputs: 2
  • Measuring range humidity: 0...100 % r. H.
  • Measuring range temperature: -40...100 °C
  • Supply voltage: 12...30 V DC
  • Length sensor: 52.3 mm
  • Diameter sensor: 13.5 mm
  • Sensor rod length: 250 mm
  • Interfaces: RS-485/USB
  • Dimensions housing (W x H x D): 100.3 x 80 x 45.1 mm
  • Housing material: ABS/Polycarbonate
  • Protection rating housing: IP65/Sensor IP30

Humidity sensor NOVUS RHT Climate DM-250S-485-LCD 8804161101

Item number: 110588
EAN: 7899850616386
Technical details

Signal conditioner

capacitive

13,5 mm

0-100 % r.F.

-40-100 °C

12-30 V DC

Test rod 250 mm/probe 52.3 x 13.5 mm

100.3 x 80 x 45.1 mm

Stainless steel
PC
ABS

Housing IP65/Probe IP30

RS-485
USB

Product description
Humidity sensor NOVUS RHT Climate DM-250S-485-LCD 8804161101
The RHT Climate DM-250S-485-LCD - 8804161101 humidity sensor from NOVUS is a signal conditioner for relative humidity and temperature. It measures in the ranges 0...100% RH for humidity and -40...100 °C and has a USB and an RS-485 interface. The sensor has a length of 52.3 mm and a diameter of 13.5 mm. The supply voltage is 12...30 V DC. The enclosure of the RHT Climate DM-250S-485-LCD - 8804161101 with protection rating IP65 is made of ABS and polycarbonate and measures 100.3 x 80 x 45.1 mm.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0