Han 10B, Motor mount base, Angled, low construction, Single locking lever, Die-cast aluminium - powder coated, Panel cut out: 68 x 67 mm, Protection: IP65
Han 10B - surface mounted housing, 2 x M25 cable side entry, Design: High construction, Single locking lever, Die-cast aluminium - powder coated, Protection: IP65
EMC Cable gland metric, Brass nickel plated, Thread: M32 x 1.5, Sealing range: 15-25 mm, Shield range: 13-20 mm, Temperature range: -40-130 °C, Protection: IP68
The high profile EMC/B hood 19628100527 - Han 10EMC/B-GS-M32 from Harting made of uncoated die-cast aluminium has an M32 side entry for cables. The locking of the hood 19628100527 - Han 10EMC/B-GS-M32 is via a double locking lever. Thanks to the high protection rating of IP65 the hood is suitable for harsh industrial environments.