EMC Cable gland metric, Brass nickel plated, Thread: M25 x 1.5, Sealing range: 11-20 mm, Shield range: 10-16 mm, Temperature range: -40-130 °C, Protection: IP68
Hood HARTING 19620031443 - Han 3EMV-gg-M20 (m. geklebt. Dichtung)
The Han 3EMV-gg-M20 Hood – 19620031443 from HARTING is a straight EMC Connector housing in size 3A for Han 3A rectangular Connectors, designed for industrial and machinery applications with increased EMC requirements. The uncoated zinc die-cast enclosure ensures extensive EMC shielding via its conductive surface and, with its sealing screw, meets protection class IP65/IP67. The 19620031443 is supplied with a straight cable outlet, M20 connection and a factory-fitted seal.