Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Wireless SUNBOLT Serial
  • Bluetooth® or WLAN (2.4 GHz)
  • Industrial Ethernet protocols: BACnet/IP; PROFINET; EtherNet/IP; Modbus-TCP; TCP/IP and UDP
  • Max. Range: 100 m
  • Interfaces: RS-232/RS-485
  • Protection class: Hood IP66/IP67; base IP21
  • Mounting: Hole diameter 50.5 mm
  • Colour: White
  • Connection: Incl. connector (2 x 9 p; 3.5 mm; Phoenix DFMC 1.5/9-ST-3.5; push-in spring connection)

HMS AWB2011 - Anybus Wireless SUNBOLT Seriell

Item number: 106993
EAN: 4250738125476
Corresponding accessories
Technical details

Wireless Bolt

100 m

Internal

WLAN 802.11

PAN (PANU & NAP)

Ethernet

Via internal web pages
Sending AT-commands
Using Easy Config modes

9 V DC

30 V DC

M50-screw/nut (Ø hole: 50.5 mm)

Push-in

PBT fiber glass reinforced; PC-ABS

-40 °C

65 °C

IP21

RS-485
RS-232

CE
UL
ATEX

Product description
HMS AWB2011 - Anybus Wireless SUNBOLT Seriell
With the Anybus AWB2011 - Wireless SUNBOLT Serial from HMS, you can connect the control of your machines and devices that communicate serially to a wireless network. The Wireless Bolt can be mounted directly on the machine or on the control cabinet and enables machine access via Bluetooth or WLAN (WiFi). This allows you to configure or operate your machine remotely, for example by accessing the internal web pages of your control via laptop, tablet or smartphone. The maximum range of the radio connection is up to 100 m.

 

As the Anybus Wireless Bolt AWB2011 combines communication processor, integrated antenna and connection in one unit, installation is extremely simple and quick.

 

The Anybus Wireless Bolt is connected to the machine control via Ethernet cable and supports the protocols TCP/IP and UDP in addition to the Industrial Ethernet protocols BACnet/IP, PROFINET, EtherNet/IP and Modbus-TCP.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0