Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Anybus Communicator
  • EtherCAT MainDevice on Modbus-TCP server
  • Power supply: 12...30 V DC
  • Protection rating: IP20
  • Mounting: DIN 35 DIN rails
  • Connection: screw terminal
  • Interfaces: Ethernet RJ45
  • Dimensions (H x W x D): 27 x 144 x 98 mm

HMS ABC3128 - Anybus Communicator - EtherCAT MainDevice - Modbus TCP Server

Item number: 110327
EAN: 4250738155817
Corresponding accessories
Technical details

Gateway

EtherCAT
Modbus TCP

12-30 V DC

144 x 27 x 98 mm

DIN-rail 35 mm

Screw terminals, plug-in fitting
4 x RJ45
RJ45 configuration port

PC-ABS, UL 94 VO

-25 °C

70 °C

IP20

Product description
HMS ABC3128 - Anybus Communicator - EtherCAT MainDevice - Modbus TCP Server
The Anybus Communicator ABC3128 from HMS is used to exchange data between EtherCAT devices and Modbus TCP controllers. The Anybus Communicator ABC3128 impresses with easy commissioning and fast data transmission thanks to the high power and network conformity based on the Anybus NP40 network processor, and has a security switch that protects against unauthorised access.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0