Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Adapter
  • input signal: HART
  • output signal: Bluetooth
  • supply voltage: loop-powered
  • enclosure material: stainless steel 316L
  • connection: M20 male thread
  • cable gland: plastic M20 for unshielded cable
  • dimensions (W x H x D): 146 x 42 x 42 mm

HART adapter Endress+Hauser FieldPort SWA50-AAA1BA

Item number: 106847
EAN: 4250738124745
Technical details

Adapter

loop-powered

Bluetooth
HART

146 x 42 x 42 mm

M20 adapter

Stainless steel (1.4404/316L)

-40 °C

70 °C

Bluetooth
HART

CE
UKCA

Product description
HART adapter Endress+Hauser FieldPort SWA50-AAA1BA
The SWA50-AAA1BA adapter from Endress+Hauser converts the HART signal of a field device into a uniform and encrypted Bluetooth. The measured values can be configured and read out via the SmartBlue app or via the Field Xpert. The SWA50-AAA1BA enclosure is made of 316L stainless steel and measures 146 x 42 x 42 mm.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0