Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Guided float switch
  • Material: PP
  • Process connection: G 1/2 external thread
  • Output: reed contact
  • Cable material: PVC

Guided float switch GF 2282-PP - 159300261

Item number: 107423
EAN: 7613185565849
Technical details

Float switch

horizontal

Liquids

10 bar

1 x NO/NC

2 A / 40 VA

2

1 m

PVC

-65 °C

100 °C

IP68

Product description
Guided float switch GF 2282-PP - 159300261
The Guided Float Switch 2282-PP - 159300261 from GF is designed for the economical monitoring of liquids in tanks. The reed contact in the sensor body is switched with a magnet. The switch function (NO and NC contact) is determined by the installation position. The function can be changed by simply rotating about 180°. The compact guided float switch is particularly suited for the simple and maintenance-free monitoring of maximum and minimum fill levels. On account of its robust PP enclosure, the Float Switch 2282-PP - 159300261 is particularly resistant to a wide range of chemicals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0