Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • LOGO! CMR2020 communication module for connection of LOGO! 0BA8 on GSM/GPRS networks
  • PORT RJ45 Industrial Ethernet for connection to LOGO! 0BA8
  • 2 DI (digital inputs); 2 DO (digital outputs)
  • Read/write access to LOGO!-variables
  • SMS sending/receiving
  • GPS position detection and tracking
  • Time-of-day synchronization and forwarding
  • Configuration/diagnostics via web interface
  • National-approval info available! Manual available for download.

GSM/GPRS communication module Siemens LOGO! 8 CMR2020 - 6GK7142-7BX00-0AX0

Item number: 101915
EAN: 4047622188712
Corresponding accessories
Corresponding accessories
Technical details

GSM communication module

2

2 x transistor

12/24 V DC

12-24 V DC

0.3 A

External protection required

72 (4 MW) x 90 x 55

DIN-rail 35 mm 4 MW)

-20 °C

70 °C

IP20

RJ45

CE
UL

Ethernet (not included)

Product description
GSM/GPRS communication module Siemens LOGO! 8 CMR2020 - 6GK7142-7BX00-0AX0
The LOGO! CMR2020 - 6GK7142-7BX00-0AX0 communication module from Siemens allows the user to control the LOGO! 0BA8 series logic module via SMS commands from a mobile phone and receive alarms and status data also. After inserting a SIM card, the CMR2020 - 6GK7142-7BX00-0AX0 communication module can communicate as a participant in the respective mobile network. The connection of the CMR2020 communication module to the LOGO! basic module is accomplished via the integrated Ethernet interface. In addition to the programming, a list of mobile phone numbers can be stored which have access to control the unit and receive alarms and data. Additionally, with the GPS antenna connection, the LOGO! CMR2020 module can be used to monitor the current position of containers or truckloads. Furthermore, a time-synchronization can be established with the connected 0BA8 modules based on time-of-day information from the mobile service provider or the GPS signal. The extensive applications of the CMR2020 communication module and the LOGO! 8 series extends beyond just control tasks in building management technology to include simple control tasks in industrial and municipal applications such as control and monitoring of pump stations or level monitoring. The CMR2020 can be used as a stand-alone unit as well for simple control functions.
Customer reviews
Reviews 1
Reviews 1
Reviews 0
Reviews 0
Reviews 0