Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • LAN cable
  • 4 x 2 x AWG22/1
  • Class FA
  • Yellow (similar to RAL 1021)
  • Up to 1,000 MHz
  • Outer diameter: 7.4 mm
  • Outer sheath: FRNC
  • Shielded
  • Flame-retardant
  • Halogen-free
  • Packaging unit: bulk goods

     

    *** This item is excluded from cancellation and return, as it will be individually cut to length for your purchase. ***

FRNC LAN cable LAPP ETHERLINE LAN 1000 S/FTP Cat.7A LSZH - 2170971

Item number: 104267
EAN: 4044777771257
Technical details

LAN cable

CAT 7A

FA

4 x 2 x AWG23/1

yes

yes

Sold by the meter

1,000 V

yellow (similar to RAL 1021)

7.4 mm

8 x cable Ø

4 x cable Ø

FRNC

-30-80 °C

0-50 °C

IEEE 802.3 10Base-T
IEEE 802.3ab 1000Base-T
IEEE 802.3at
IEEE 802.3 100Base-T
IEEE 802.5 10GBase-T

DIN EN 50173
DIN EN 13501-6
DIN EN 50575
IEC 60332-1-2
IEC 61034
IEC 60754-2
IEC 61156-5

RoHS

Product description
FRNC LAN cable LAPP ETHERLINE LAN 1000 S/FTP Cat.7A LSZH - 2170971
The class FA LAN cable 2170971 - ETHERLINE LAN 1000 S/FTP Cat.7A LSZH from LAPP with a pair number and AWG of 4 x 2 x AWG22/1 is suitable for transmitting digital and analogue data signals in accordance with ISO/IEC 11801. The outer sheath has a diameter of 7.4 mm and is made of a halogen-free flame-retardant compound.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Last viewed