Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Flow monitors
  • Switching logic: PNP
  • Output signal: Switching signal
  • Setting range: 3...300 cm/s (Liquids) / 200...3000 cm/s (Gases)
  • Medium temperature: -25...60 °C
  • Pressure resistance: 30 bar
  • Process connection: M18×1.5 female thread
  • Connection: M12 connector

Flow monitor ifm electronic SI500A

Item number: 110996
EAN: 4021179244916
Technical details

Flow monitors

3-300 cm/s

200-3,000 cm/s

Compact type suitable for adapters

1-10 s

Buttons

Liquids and gases

19 V

36 V

DC

PNP

250

1 x NO/NC programmable

30 bar

Internal thread M18 x 1.5 for adapter

depends on the process adapter

Connector M12

FKM/FPM (Viton)
Stainless steel (1.4404/316L)

Stainless steel (1.4310/301)
PC
PBT
EPDM
Stainless steel (1.4404/316L)

-25 °C

60 °C

-25 °C

60 °C

300 K/min

IP67

CE
cULus
UKCA

Product description
Flow monitor ifm electronic SI500A
The SI500A flow monitor from ifm electronic enables reliable monitoring of flow velocities in Liquids and gases. It offers an Adjustable Measuring range of 3 ... 300 cm/s for Liquids and 200 ... 3000 cm/s for Gases. With PNP switching output, Pressure resistance up to 30 bar and a Temperature range of -25 ... 60 °C, the sensor is ideally suited for Standard applications. The Process connection is made via an M18 × 1.5 female thread, the electrical connection via a Connector. The SI500A from ifm electronic is compact, easy to integrate and offers reliable power in flow monitoring.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0