Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Safety temperature limiter and monitor with ATEX/IECEx approval
  • certified to DIN EN 14597
  • factory-set switching behaviour: Max-Alarm (O-function)
  • PL/category according to ISO 13849-1: PL e
  • SIL 3 (IEC 61508)
  • Supply voltage: 20.. .30 V AC/DC
  • Inputs: 2 x analogue/1 x binary
  • Outputs: 2 x Relay/1 x analogue
  • Relay contactor: < 250 V AC/<3 A
  • Resistive load: < 30 V DC/3 A
  • Ambient temperature: 0...55 °C  ***Returns are only accepted if the item is unopened***

Ex - Safety temperature limiter/monitor JUMO STB/STW Ex 701155/8-01-0253-2001-25-044-005 - 00572502

Item number: 111782
EAN: 4053877010449
Corresponding accessories
Corresponding accessories
Technical details

Temperature limiter

Temperature limitation

Display

Buttons, USB

PL e

30000

20-30 V AC/DC

3

analogue

analogue

binary

3

Relay

Relay

analogue

DIN EN 14597

45 mm

89.5 mm

Panel mounting

Screw terminals

0 °C

55 °C

IP20

Micro USB

CE
ATEX

Product description
Ex - Safety temperature limiter/monitor JUMO STB/STW Ex 701155/8-01-0253-2001-25-044-005 - 00572502
The Ex safety temperature limiter and monitor STB/STW 701155/8-01-0253-2001-25-044 -005/059 - 00572502 from Jumo is certified in accordance with the ATEX Directive and can be used for monitoring explosive gas and powder atmospheres. With the use of the compact and freely configurable STB/ STW Ex, potential hazards in hazardous areas that could lead to personal injury, environmental damage or the destruction of production facilities and goods can now be detected early and reliably. The STB/STW 701155/ 8-01-0253-2001-25-044-005/059 - 00572502 has a supply voltage range of 20–30 V AC/DC. It features two universal analogue inputs, one digital input, two relay outputs and one universal analogue output.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0