Ex - Safety temperature limiter/monitor JUMO STB/STW Ex 701155/8-01-0253-2001-23-044-005 - 00572503
The Ex safety temperature limiter and monitor STB/STW 701155/ 8-01-0253-2001-23-044-005/059 - 00572503 from Jumo is certified in accordance with the ATEX Directive and can be used for monitoring explosive gas and powder atmospheres. With the use of the compact and freely configurable STB/STW Ex, potential hazards in Ex zones – which can lead to personal injury, environmental damage, and the destruction of production facilities and goods – can now be detected early and reliably. The STB/STW 701155/8-01-0253 -2001-23-044-005/059 - 00572503 has a supply voltage range of 20–30 V AC/DC. It features two universal analogue inputs, one digital input, two relay outputs and one universal analogue output.