Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Ex Safety Coupling Relay for SIL 3 applications
  • Inputs: 1
  • Enabling current paths: 1
  • Digital signal outputs: 1
  • Input voltage: 24 V DC
  • Automatic start
  • Connection: screw terminals
  • ATEX/IECEx approval

     

    ***Returns are only possible if the product is unopened***

Ex Safety Coupling Relay PHOENIX 2700398 - PSR-PS40-1NO-1DO-24DC-SC

Item number: 109136
EAN: 4046356912884
Corresponding accessories
Technical details

Safety coupling relay

Suppressor diode

1 x NO

LED 2 x green, yellow, red

SIL 3

20 years

24 V DC

24 V DC

250 V AC/DC

6 A

< 10 mA

6.8 mm

93.1 mm

102.5 mm

0.2 mm²

2.5 mm²

10000000 operating cycles

DIN-rail 35 mm

Screw terminals

-40 °C

70 °C

IP20

CE
EAC
cULus
UL
ATEX
cUL
IECEx

yes

2

Ex ec nC

3 G

II 3G Ex ec nC IIC T4 Gc

Product description
Ex Safety Coupling Relay PHOENIX 2700398 - PSR-PS40-1NO-1DO-24DC-SC
The Safety Ex Coupling Relay PSR-PS40-1NO-1DO-24DC-SC - 2700398 from PHOENIX CONTACT enables safe switching on and off thanks to the galvanic isolation of signals up to SIL 3. The safety coupling relay can be quickly wired and offers simple handling. The control voltage of the coupling relay is 24 V DC. The integrated NC and NO contacts make the Relay PSR-PS40-1NO-1DO-24DC-SC - 2700398 the ideal switching unit for your system.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0