Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Ethernet Cable Guard
  • Interfaces: 1 x LAN / 1 x DATA (RJ45)
  • Data rate: 10/100 Mbit/s
  • Transmission standard: 100Base-TX
  • Functions: Lifespan monitoring of Ethernet data cables
  • Status monitoring via LED
  • Digital output or MQTT
  • Configurable alarm threshold
  • HTTPS web access
  • MQTT V3.1.1/V5
  • Digital outputs: 2 (push-pull)
  • Interfaces: 1x LAN / 2x DATA (RJ45)
  • Status display: 9 x LEDs (3 device LEDs
  • 6 Ethernet LEDs)
  • Power supply: 18-30 V DC
  • Dimensions (W x H x D): 48.5 x 75.5 x 35 mm
  • Mounting: DIN rail 35
  • Protection rating: IP20

Ethernet Cable Guard Helmholz 700-200-LAN01

Item number: 112644
EAN: 4250738183858
Corresponding accessories
Technical details

Ethernet

10/100 Mbit/s

18 V DC

30 V DC

75.5 x 48.5 x 35 mm

DIN-rail 35 mm

Screw terminals, plug-in fitting
2 x IN / OUT Guard

Plastic
Aluminium

0 °C

60 °C

IP20

Product description
Ethernet Cable Guard Helmholz 700-200-LAN01
The Ethernet Cable Guard 700-200-LAN01 enables the monitoring of the condition and service life of Ethernet data cables (100BASE-TX), particularly in dynamic applications such as drag chains, robots or cables subject to mechanical stress. The device is integrated into the data cable to be monitored and continuously assesses its transmission quality. The current cable condition can be transmitted to higher-level systems via LEDs, digital outputs or MQTT. Configuration is straightforward via an automatic teach-in process and a web interface. The advantages of the Ethernet Cable Guard 700-200-LAN01 include predictable maintenance through early wear detection, increased system availability, easy retrofitting into existing networks, and connection to IIoT applications via MQTT. Connection is via two RJ45 ports; the Power supply is 18 to 30 V DC.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0