Conversion current transformer, Rated current primary: 150 A, Rated current secondary: 5 A, Accuracy class: 0.5, Cable diameter: 18.4 mm, Mounting: Clip-on
Conversion current transformer, Rated current primary: 250 A, Rated current secondary: 5 A, Accuracy class: 0.5, Cable diameter: 18.4 mm, Mounting: Clip-on
Conversion current transformer, Rated current primary: 100 A, Rated current secondary: 5 A, Accuracy class: 0.5, Cable diameter: 32,5 mm, Mounting: Clip-on
Conversion current transformer, Rated current primary: 200 A, Rated current secondary: 5 A, Accuracy class: 0.5, Cable diameter: 32,5 mm, Mounting: Clip-on
Conversion current transformer, Rated current primary: 600 A, Rated current secondary: 5 A, Accuracy class: 0.5, Cable diameter: 42.4 mm, Mounting: Clip-on
SPCT 100/60 current transformer, For busbar up to 100 mm, Rated current primary: 500 A, Rated current secondary: 5 A, Rated power: 5 VA, Accuracy class: 1, Inside diameter: 50.5 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 100/60 current transformer, For busbar up to 100 mm, Rated current primary: 600 A, Rated current secondary: 5 A, Rated power: 5 VA, Accuracy class: 0.5, Inside diameter: 50.5 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 100/60 current transformer, For busbar up to 100 mm, Rated current primary: 800 A, Rated current secondary: 5 A, Rated power: 10 VA, Accuracy class: 0.5, Inside diameter: 50.5 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 140/100 current transformer, For busbar up to 100 mm, Rated current primary: 1,000 A, Rated current secondary: 5 A, Rated power: 15 VA, Accuracy class: 0.5, Inside diameter: 86 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 140/100 current transformer, For busbar up to 100 mm, Rated current primary: 1,500 A, Rated current secondary: 5 A, Rated power: 15 VA, Accuracy class: 0.5, Inside diameter: 86 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 62/22 30/5A VA1 CL5, Current transformer, For busbar up to 100 mm, Rated current primary: 30 A, Rated current secondary: 5 A, Rated power: 1 VA, Accuracy class: 5, Inside diameter: 22 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 62/30 50/5A VA1 CL3, Current transformer, For busbar up to 100 mm, Rated current primary: 50 A, Rated current secondary: 5 A, Rated power: 1 VA, Accuracy class: 3, Inside diameter: 30.5 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
62/30 75/5A VA3 CL3, Current transformer, For busbar up to 100 mm, Rated current primary: 75 A, Rated current secondary: 5 A, Rated power: 3 VA, Accuracy class: 3, Inside diameter: 30.5 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 62/40 current transformer, For busbar up to 100 mm, Rated current primary: 100 A, Rated current secondary: 5 A, Rated power: 1 VA, Accuracy class: 1, Inside diameter: 30.5 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 62/40 current transformer, For busbar up to 100 mm, Rated current primary: 150 A, Rated current secondary: 5 A, Rated power: 3 VA, Accuracy class: 1, Inside diameter: 30.5 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 62/40 current transformer, For busbar up to 100 mm, Rated current primary: 200 A, Rated current secondary: 5 A, Rated power: 2.5 VA, Accuracy class: 0.5, Inside diameter: 30.5 mm, Mounting: Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 62/40 current transformer, For busbar up to 100 mm, Rated current primary: 300 A, Rated current secondary: 5 A, Rated power: 3 VA, Accuracy class: 0.5, Inside diameter: 30.5 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 62/40 current transformer, For busbar up to 100 mm, Rated current primary: 400 A, Rated current secondary: 5 A, Rated power: 3.75 VA, Accuracy class: 0.5, Inside diameter: 30.5 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SENTRON current transformers, For pin busbars up to 20 mm, Rated current input: 50 A, Rated current output: 1 A, Rated power: 1.2 VA, Accuracy class: 1, Inside diameter: 19 mm, Connection: Screw connection
SENTRON current transformers, For pin busbars up to 20 mm, Rated current input: 50 A, Rated current output: 5 A, Rated power: 1.2 VA, Accuracy class: 1, Inside diameter: 19 mm, Connection: Screw connection
The EM4M-3P-C-100A multifunction meter from Selec is suitable for three-phase direct measurement up to 100A and combines comprehensive energy and power monitoring in one device. It has two pulse outputs, an RS485 Interface and support for impulse and export measurements. The backlit LCD display ensures a clear display in the control cabinet. EM4M-3P-C-100A from Selec is designed for DIN rail mounting and is operated with 85...285V AC.