Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Emergency stop rope pull switch
  • Contacts: 1 x NO/NC
  • Max. rope length: 30 m
  • Rope anchor point: angled to the right
  • Enclosure material: zamac/steel
  • Protection class: IP65
  • Cable entry: M20 x 1.5

Emergency stop rope pull switch Telemecanique Sensors XY2CJR15H29

Item number: 107214
EAN: 3666916064290
Corresponding accessories
Technical details

Rope pull switch

30 m

right side

Yes

500000

20 years

100000

1 x NO/NC

240 V AC

3 A

Screw terminals

M20 x 1.5

Stainless steel
Zinc-aluminium-magnesium-copper alloy

-25 °C

70 °C

IP65

EN IEC 61508
EN ISO 13849-1

CE
CCC
UL

Product description
Emergency stop rope pull switch Telemecanique Sensors XY2CJR15H29
The XY2CJR15H29 emergency stop rope pull switch from Telemecanique Sensors enables the quick switch off of a machine at any point along the belt conveyor. You can thus reliably avoid accidents caused by machienry. The emergency stop rope pull switch is designed for a maximum rope length of 30 m and the anchor point is angled to the right. It has an NO and an NC contact, and on account of its durable zamac enclosure with a steel cover and IP65 protection class rating, it is also suitable for use in harsh environments. The XY2CJR15H29 emergency stop rope pull switch is connected via an M20 x 1.5 cable feed, using screw terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0