Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Mushroom-headed emergency-stop/off button with protective collar
  • Complete device with contacts
  • 2 x NC
  • With rotate-to-release
  • Colour: Red
  • Mushroom diameter: 40 mm
  • Mounting diameter: 22.3 mm
  • Cable entry: 2 x M20
  • Floor mounting
  • Protection rating: IP66/IP67/IP69K
  • Material: Plastic/Metal

Emergency-stop/off button complete unit Siemens SIRIUS ACT 3SU1851-0NB00-2AC2

Item number: 105232
EAN: 4011209969322
Corresponding accessories
Corresponding accessories
Technical details

Emergency stop button

Rotate release

SIRIUS ACT

red

100000

None

round (40 mm)

Base fixing

yes

2 x NC

yes

5-500 V AC/DC

yellow/black

40 mm

yes

Screw terminals

Metal

-25 °C

70 °C

IP66
IP67
IP69K

CE
VDE
EAC
CCC
UL
CSA

Product description
Emergency-stop/off button complete unit Siemens SIRIUS ACT 3SU1851-0NB00-2AC2
The tamper-proof SIRIUS ACT 3SU1851-0NB00-2AC2 emergency-stop/off button complete device from Siemens includes a red mushroom-headed emergency-stop/off button with a diameter of 40 mm, a holder and two NC contacts, which are installed in a yellow/black enclosure with protective collar. The emergency-stop/off button with rotate-to-release has an installation diameter of 22.3 mm. The modular concept ensures reduced warehousing. The 3SU1851-0NB00-2AC2 emergency-stop/off button complete device fulfils all internationally relevant standards for worldwide use and is suitable for applications in all industrial areas.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0