Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronics module for ID key-operated switches
  • IO-Link
  • Transmission rate: COM (38.4 kBaud)
  • 5 digital outputs
  • Contacts: 5 x NO contacts
  • 5 pre-programmed electronic switches
  • Controller and RFID authentication of the switching function
  • Operating voltage: 24 V DC
  • Colour: Black
  • Front panel mounting
  • Protection rating: IP20
  • Connection: Screw terminals

Electronics module Siemens SIRIUS ACT 3SU1400-1GD10-1AA0

Item number: 105244
EAN: 4011209946668
Technical details

Electronics module

SIRIUS ACT

black

Front fixing

no

5 x NO

24 V DC

no

Screw terminals

1 x 0.2-2.5/2 x 0.2-0.75 mm²

Plastic

-25 °C

70 °C

IP20

Product description
Electronics module Siemens SIRIUS ACT 3SU1400-1GD10-1AA0
The SIRIUS ACT 3SU1400-1GD10-1AA0 electronics module from Siemens for ID key-operated switches of the SIRIUS ACT series has five digital outputs. Five NO contacts are available as auxiliary contacts. The electronics module with an operating voltage of 24 V DC connected via screw terminals and can be parameterised via IO-Link.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0