Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic thermostat
  • input: 1 x thermocouple/1 x digital
  • output: 2 x Relays
  • supply voltage: 230 V AC
  • adjustment: buttons
  • ambient temperature: -10…55 °C
  • protection rating: IP65
  • dimensions: 76 x 39 mm

Electronic thermostat JUMO miroTRON 701080/0-04-23-02/000 - 00771045

Item number: 111772
EAN: 4053877029946
Technical details

Digital thermostat

Temperature control

LCD

Buttons
USB

230 V AC

2

Thermoelement Type K
Thermoelement Type J
Thermoelement Type T
Thermoelement Type S
Thermoelement Type E
Thermoelement Type N
Thermoelement Type R
Thermoelement Type B
Thermoelement Type L

digital

2

Relay

Relay

75 mm

33 mm

70 x 29 mm

75 mm

Panel mounting

-10 °C

55 °C

IP65

USB

CE
UKCA

Product description
Electronic thermostat JUMO miroTRON 701080/0-04-23-02/000 - 00771045
The miroTron 701080/0-04-23-02/000 - 00771045 electronic thermostat from Jumo can be used as a heating or cooling thermostat and performs detection of the process variable via a Thermocouple. The device is also equipped with 1 digital input and 2 Relays. The device features simple, clearly structured operation supported by text in the local languages German, English, French and Spanish. Process values, text and parameters are displayed on two 18-segment LCD displays. Additional display elements provide information on the switching positions of the Outputs, the timer status and the temperature unit. Printed circuit board terminals with push -in technology enables fast electrical installation. Operation, parameterisation and configuration of the miroTron 701080/0-04-23-02/000 - 00771045 are carried out via a membrane keypad with four buttons. With the help of the setup programme, the devices are conveniently configurable using a PC. None of the supply voltage is required during configuration via the USB interface (USB-powered).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Last viewed