Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic point level sensor
  • Capacitive
  • 3 switching outputs (programmable NO/NC)
  • IO-Link
  • PNP/NPN
  • Temperature range: -20-80 °C
  • Supply voltage: 10-30 V DC
  • Protection rating: IP65/IP67
  • 2 m PUR cable (5 x 0.34 mm²)
  • 250 x 28 x 16.7 mm

Electronic level sensor ifm electronic KQ1000

Item number: 106868
EAN: 4021179315272
Corresponding accessories
Corresponding accessories
Technical details

Electronic level sensor

capacitive

< 200 mm

Buttons, IO-Link

For dry bulk solid and fluids

± 2

10 V

30 V

DC

PNP/NPN

200 mA

3 x NO/NC programmable

PUR-cable 2.0 m (5 x 0.34 mm²)

PC
PBT

PC
PBT

-20 °C

80 °C

IP65
IP67

IO-Link

CE
cULus
UKCA

Product description
Electronic level sensor ifm electronic KQ1000
The KQ1000 electronic point level sensor from ifm electronic works with a capacitive measurement procedure and can contactlessly detect bulk goods or liquids. Thanks to the 20 LEDS, the fill level is displayed directly on the sensor. With the three programmable NO/NC switching outputs, increasing adhesion can be detected and signalled via IO-Link. The KQ1000 sensor has a 2 m PUR cable (5 x 0.34 mm²) and the enclosure measures 250 x 28 x 16.7 mm.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0