Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic device circuit breaker
  • Interface: IO-Link
  • Nominal voltage: 24 V DC
  • 4 channels
  • Adjustment range 1–10 A
  • Input up to max. 40 A
  • Electronic locking
  • Signal contact
  • Push-in connection technology
  • Protection rating: IP20
  • Mounting: DIN 35 DIN rail

Electronic device circuit breaker PHOENIX 2910411 - CBMC E4 24DC/1-10A IOL

Item number: 105879
EAN: 4055626448572
Corresponding accessories
Technical details

Electronic circuit breaker

4

24 V DC

18-30 V DC

1, 2, 3, 4, 5, 6, 7, 8, 9, 10 A

36 mm

90 mm

98 mm

16 mm²

2.5 mm²

2.5 mm²

Push-in connection

DIN-rail 35 mm

-25 °C

60 °C

IP20

IO-Link

CE
EAC
cULus
UL
cUL
RU
UKCA

Product description
Electronic device circuit breaker PHOENIX 2910411 - CBMC E4 24DC/1-10A IOL
The multi-channel, electronic device circuit breaker 2910411 - CBMC E4 24DC/1-10A IOL from PHOENIX CONTACT offers active current limitation for protection of 4 loads at 24 V DC in case of overload and short circuit. The channels can be adjusted within the range of 1–10 A. The electronic device circuit breaker CBMC E4 24DC/1-10A IOL also has a nominal current assistant and electronic locking of the configured nominal current. The device circuit breaker provides a practical early warning if 80 % of the set nominal current per channel is exceeded. Installation is quick using the DIN rail mounting ad push-in connection technology. Due to having the same design, the CBMC E4 24DC/1-10A IOL makes the perfect addition to the 4th generation QUINT4 power supplies.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0