Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic device circuit breaker
  • Rated voltage: 24 V DC
  • 8 channels
  • Setting: 0.5-10 A
  • Power supply up to 80 A
  • Electronic locking
  • DIN rail mounting
  • Signalling contact
  • Push-in connection technology
  • Protection: IP20

Electronic device circuit breaker PHOENIX 2905744 - CBM E8 24DC/0.5-10A NO-R

Item number: 102600
EAN: 4046356992367
Corresponding accessories
Technical details

Electronic circuit breaker

8

yes

24 V DC

18-30 V DC

0.5, 1, 2, 4, 6, 10 A

41 mm

130 mm

121 mm

16 mm²

2.5 mm²

2.5 mm²

Push-in connection

DIN-rail 35 mm

-25 °C

70 °C

IP20

Product description
Electronic device circuit breaker PHOENIX 2905744 - CBM E8 24DC/0.5-10A NO-R
The multi-channel, electronic device circuit breaker 2905744 - CBM E8 24DC/0.5-10A NO-R from Phoenix Contact provides an active current limitation to protect 8 loads at 24 V DC in case of overload and short circuit. The channels can be adjusted in a range of 0.5-10 A. In addition, the electronic device circuit breaker 2905744 - CBM E8 24DC/0.5-10A NO-R has an over nominal current assistant and electronic locking of the set nominal currents. When the current for a channel exceeds 80% of the rated current, the circuit breaker provides a practical early warning. The installation is performed quickly thanks to the DIN rail and push-in connection technology utilized. Thanks to the similar design the CBM E8 24DC/0.5-10A NO-R perfectly complements the 2nd generation TRIO POWER switched-mode power supplies.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0