Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Distributor block
  • Voltage rating: 450 V
  • Nominal current: 24 A
  • Connections: 18 x 2.5 mm²/1 x basic terminal block with infeed
  • Push-in connection
  • Cross-sectional area: 14–2.5 mm²
  • Dimensions (L x W x H): 28.6 x 56.9 x 21.7 mm
  • Colour: black
  • Connection: vertical
  • Mounting: flexible (depending on mounting accessory)

Distribution block PHOENIX 1019651 - PTVFIX 6/18X2,5 BK

Item number: 108780
EAN: 4055626507309
Corresponding accessories
Corresponding accessories
Technical details

Distribution block

PTVFIX

1

19

2.5 mm²

Push-in

32 A

450 V

24

black

56.9 mm

21.7 mm

28,6 mm

8...10 mm

0.14 mm²

4 mm²

0.14 mm²

2.5 mm²

PA

-60 °C

-60 °C

130 °C

125 °C

CE
VDE
EAC
cULus
UL
CSA
cUL
CB Scheme
UKCA

Product description
Distribution block PHOENIX 1019651 - PTVFIX 6/18X2,5 BK
The 1019651 - PTVFIX 6/18X2.5 BK black distributor block from PHOENIX CONTACT, with a voltage rating of 450 V and a nominal current of 24 A has a basic terminal block with infeed, and 18 x 2.5 mm² push-in connections. Each connection can be checked via an opening, using all standard test probes. The 1019651 - PTVFIX 6/18X2.5 BK distribution block is mounted, for example, on a DIN rail using a DIN rail adapter, or using screws, with a compatible flange cover and vertical connection.

The distribution blocks from PHOENIX CONTACT can be connected in series with other distribution blocks, which enables space-saving potential distribution by means of standard jumpers. Thanks to the space-saving compact design and the flexible mounting options, they thus offer a genuine advantage over traditional distribution options.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0